Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inner Tube, 3-3/4 In, Rubber

  • Mfr # 30013

  • Zoro # G0325166


product price: $36.89
/ea

Key Features

Length
3 3/4 in
Size
20 x 8 - 8 in
Width
8 in
Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Used For
20 x 8 -8 Lawn Tractor Tire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30013
Zoro #
G0325166
UPC #
716281001451
Country of Origin
China

Dimensions

Length
3 3/4 in
Size
20 x 8 - 8 in
Width
8 in
Overall Diameter
20 in
Overall Length
3 3/4 in
Overall Width
8 in
Compatible Tire Size
20 in x 10 in-8 in; 20 in x 8.00 in-8 in; 21 in x 12 in-8 in; 22 in x 11 in-8 in; 22 in x 12 in-8 in

Details

Item
Inner Tube
Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Used For
20 x 8 -8 Lawn Tractor Tire
Product Type
Lawn and Garden Inner Tube
Valve Type
TR13
Compatible Vehicle Type
Lawn Mowers and Tractors

Description

Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn Mowers and Tractors, Compatible Tire Size 20 in x 10 in-8 in; 20 in x 8.00 in-8 in; 21 in x 12 in-8 in; 22 in x 11 in-8 in; 22 in x 12 in-8 in, Valve Type TR13, Overall Diameter 20 in, Overall Length 3 3/4 in, Overall Width 8 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.