Inr Tube, 2-5/8 In, Rbr, 4.1/3.5-6 Wb Tire

  • Mfr # 30011

  • Zoro # G1863312


product price:  $18.99
/ea

Key Features

Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Length
2 5/8 in
Used For
4.1/3.5-6 Wheelbarrow Tire
Size
410-350 x 6 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30011
Zoro #
G1863312
UPC #
716281000942
Country of Origin
China

Dimensions

Length
2 5/8 in
Size
410-350 x 6 in
Width
6 in
Overall Width
6 in
Compatible Tire Size
4 x 4.1 - 3.5 in
Overall Length
2 5/8 in
Overall Diameter
6 in

Details

Features
Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr
Used For
4.1/3.5-6 Wheelbarrow Tire
Item
Inner Tube
Product Type
Lawn and Garden Inner Tube
Compatible Vehicle Type
Wheelbarrows
Valve Type
TR87

Description

Inner Tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Wheelbarrows, Compatible Tire Size 4 x 4.1 - 3.5 in, Valve Type TR87, Overall Diameter 6 in, Overall Length 2 5/8 in, Overall Width 6 in, Features Cleans Up with Water, Heavy-Duty Protection, Non-Flammable, Non-Toxic, Seals Multiple Punctures Repeatedly for Up to 2 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.