Zoro Homepage

Presta Valve Adapter, PK2

  • Mfr # 20270

  • Zoro # G713364670


product price: $2.19
/pk 2, $1.10/ea
Sold in multiples of 6 for $13.14

Key Features

Material
Metal
Color
Gold
Product Type
Valve Adapter
Valve Shape
Straight
Compatible Vehicle Type
Bike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20270
Zoro #
G713364670
UPC #
716281507380
Country of Origin
China

Dimensions

Thread Size
5V2 (Presta) / 0.305-32 (Schrader)
Valve Size
Standard Bore
Overall Length
15 1/2 mm
Overall Diameter
9 29/32 mm

Details

Item
Valve Adapter
Material
Metal
Color
Gold
Product Type
Valve Adapter
Valve Shape
Straight
Compatible Vehicle Type
Bike
Valve Stem Angle
0 Degrees
Maximum Operating Air Pressure
120 psi
Includes
Rubber O-Ring Seals
Minimum Operating Air Pressure
0 psi

Description

Valve Adapter,15 1/2 mm L,Gold, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.