Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rubber Cement, 1 Oz.Tube

  • Mfr # 1051-A

  • Zoro # G5039307


product price: $3.59
/ea

Key Features

Features
Combine with a Slime Plug or Patch Kit for a Complete Repair, For All Types of Tire Repair, No Mess Squeeze Tube
Used For
Tire Repairs
Size
1 oz
Container Type
Tube
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1051-A
Zoro #
G5039307
UPC #
716281000041
Country of Origin
China

Dimensions

Size
1 oz
Container Size
1 oz

Details

Item
Rubber Cement Tube
Features
Combine with a Slime Plug or Patch Kit for a Complete Repair, For All Types of Tire Repair, No Mess Squeeze Tube
Used For
Tire Repairs
Container Type
Tube
Number of Pieces
1
Standards
OSHA, WHMIS
Color
Clear
Product Type
Rubber Cement Tube
Flash Point
73.4 Degrees F
Compatible Tire Type
Universal
Maximum pH Level
Not Rated
Flammability
Flammable
Odor
Characteristic
Product Form
Liquid

Description

Rubber Cement Tube, Product Type Rubber Cement Tube, Product Form Liquid, Container Type Tube, Container Size 1 oz, Compatible Tire Type Universal, Color Clear, Standards OSHA, WHMIS, Features Combine with a Slime Plug or Patch Kit for a Complete Repair, For All Types of Tire Repair, No Mess Squeeze Tube, Flammability Flammable, Flash Point 73.4 Degrees F, Maximum pH Level Not Rated, Odor Characteristic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.