Zoro Homepage

Sealant, Tire Selant Refill, 14 fl oz

  • Mfr # 10201

  • Zoro # G215263389


product price: $28.79
/ea
Sold in multiples of 4 for $115.16

Key Features

Features
Tire Sensor Safe
Container Type
Bottle
Color
Green
Product Form
Liquid
Container Size
14 fl oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10201
Zoro #
G215263389
UPC #
716281511622
Country of Origin
China

Dimensions

Container Size
14 fl oz

Details

Item
Sealant
Features
Tire Sensor Safe
Container Type
Bottle
Color
Green
Product Form
Liquid
Product Type
Tire Selant Refill
Compatible Tire Type
Car, Trailer
Series
Slime

Description

Sealant, Product Type Tire Selant Refill, Product Form Liquid, Container Type Bottle, Container Size 14 fl oz, Compatible Tire Type Car, Trailer, Color Green, Features Tire Sensor Safe, Series Slime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.