Zoro Homepage

Sealant, Tire Selant Refill, 18 fl oz

  • Mfr # 10202

  • Zoro # G415263417


product price: $35.49
/ea
Sold in multiples of 4 for $141.96

Key Features

Compatible Tire Type
SUV, Truck
Features
Tire Sensor Safe
Series
Slime
Container Type
Bottle
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10202
Zoro #
G415263417
UPC #
716281511639
Country of Origin
China

Dimensions

Container Size
18 fl oz

Details

Item
Sealant
Compatible Tire Type
SUV, Truck
Features
Tire Sensor Safe
Series
Slime
Container Type
Bottle
Color
Green
Product Type
Tire Selant Refill
Product Form
Liquid

Description

Sealant, Product Type Tire Selant Refill, Product Form Liquid, Container Type Bottle, Container Size 18 fl oz, Compatible Tire Type SUV, Truck, Color Green, Features Tire Sensor Safe, Series Slime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.