Short Valve Cores, 4 Pc.
Mfr # 22042
Zoro # G4882403
product price: $3.19
/eaKey Features
Material
Metal
Color
Silver
Includes
(4) Valve Cores
For Use With
All Tires
Features
Tire Sensor Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22042
Zoro #
G4882403
UPC #
716281001284
Country of Origin
Thailand
Dimensions
Valve Size
Standard Bore
Overall Length
3/4 in
Details
Item
Short Valve Cores
Material
Metal
Color
Silver
Includes
(4) Valve Cores
For Use With
All Tires
Features
Tire Sensor Safe
Product Type
Valve Core
Minimum Operating Air Pressure
0 psi
Compatible Vehicle Type
Automobiles
Maximum Operating Air Pressure
203 psi
Valve Stem Angle
180 Degrees
Description
Short Valve Cores, Product Type Valve Core, Mounting Type Not Applicable, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type Automobiles, Minimum Operating Air Pressure 0 psi, Maximum Operating Air Pressure 203 psi, Color Silver, Overall Length 3/4 in, Overall Diameter Not Applicable, Material Metal, Features Tire Sensor Safe, Includes (4) Valve Cores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.