Zoro Homepage

Tire Plug Kit, 11 Pc.

  • Mfr # 2040-A

  • Zoro # G5039316


product price: $11.85
/ea

Key Features

Features
Made for All Radial and Steel-belted Tires
Includes
Pistol-Grip Handle Plugger, Pistol-Grip Handle Reamer, Tube of Rubber Cement, (3) 7-Ply Heavy-Duty Black Tire Strings, (5) 5-Ply Extra Long Black Tire Strings
Used For
ATVS, Mowers, Wheelbarrows
Application
A Kit To Remove Punctures in Tubeless Tires
Number of Pieces
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2040-A
Zoro #
G5039316
UPC #
716281220401
Country of Origin
China

Details

Item
Tire Plug Kit
Features
Made for All Radial and Steel-belted Tires
Includes
Pistol-Grip Handle Plugger, Pistol-Grip Handle Reamer, Tube of Rubber Cement, (3) 7-Ply Heavy-Duty Black Tire Strings, (5) 5-Ply Extra Long Black Tire Strings
Used For
ATVS, Mowers, Wheelbarrows
Application
A Kit To Remove Punctures in Tubeless Tires
Number of Pieces
6
Compatible Tire Type
ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires
Product Type
Tire Plug Kit

Description

Tire Plug Kit, Product Type Tire Plug Kit, Compatible Tire Type ATV Tires, Golf Cart Tires, Lawn Mower Tires, Other Off-Road Tires, Includes Pistol-Grip Handle Plugger, Pistol-Grip Handle Reamer, Tube of Rubber Cement, (3) 7-Ply Heavy-Duty Black Tire Strings, (5) 5-Ply Extra Long Black Tire Strings, Number of Pieces 6

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.