Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Repair Boot, 3-3/16 In L, 3-3/16 In W

  • Mfr # 50107

  • Zoro # G1984884


product price: $47.59
/ea

Key Features

Includes
Multi-Purpose Air Adapters, Valve Core Removal Tool
Used For
Flat Tire Repair
Features
Multi-Purpose Air Adapters, Valve Core Removal Tool
Size
16 oz
Length
8 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50107
Zoro #
G1984884
UPC #
716281500213
Country of Origin
China

Dimensions

Size
16 oz
Length
8 7/8 in

Details

Includes
Multi-Purpose Air Adapters, Valve Core Removal Tool
Item
Tire Repair Kit
Used For
Flat Tire Repair
Features
Multi-Purpose Air Adapters, Valve Core Removal Tool
Number of Pieces
5
Product Type
Tire Repair Kit
Compatible Tire Type
Automobile Tires, Light-Duty Truck Tires
Maximum Operating Air Pressure
100 psi
Minimum Operating Air Pressure
0 psi

Description

Tire Repair Kit, Product Type Tire Repair Kit, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Includes Multi-Purpose Air Adapters, Valve Core Removal Tool, Number of Pieces 5, Maximum Operating Air Pressure 100 psi, Minimum Operating Air Pressure 0 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.