Zoro Homepage

Tire Repair Kit, 100 psi Max., Corded

  • Mfr # 50166

  • Zoro # G816091268


product price: $64.89
/ea
Sold in multiples of 3 for $194.67

Key Features

Overall Length
9 in
Overall Height
10 1/8 in
Features
No Jack Required, Tire Sensor Safe
Includes
Tire Inflator, Tire Repair Sealant
Hose Length
1 1/2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50166
Zoro #
G816091268
UPC #
716281512209
Country of Origin
China

Dimensions

Overall Length
9 in
Overall Height
10 1/8 in
Hose Length
1 1/2 ft
Overall Width
3 1/8 in

Details

Features
No Jack Required, Tire Sensor Safe
Includes
Tire Inflator, Tire Repair Sealant
Item
Tire Repair Kit
Power Source
Corded
Maximum Air Pressure
100 psi
Housing Material
Plastic

Description

Tire Repair Kit, Maximum Air Pressure 100 psi, Housing Material Plastic, Hose Length 1 1/2 ft, Overall Length 9 in, Power Source Corded, Overall Height 10 1/8 in, Overall Width 3 1/8 in, Features No Jack Required, Tire Sensor Safe, Includes Tire Inflator, Tire Repair Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.