Zoro Homepage

Tire Repair Kit, 60 psi Max., Corded

  • Mfr # 50158

  • Zoro # G516091308


product price: $53.49
/ea

Key Features

Power Source
Corded
Housing Material
Plastic
Hose Length
2 ft
Overall Length
10 1/4 in
Includes
Tire Inflator, Tire Repair Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50158
Zoro #
G516091308
UPC #
716281511547
Country of Origin
Viet Nam

Dimensions

Hose Length
2 ft
Overall Length
10 1/4 in
Overall Height
8 7/8 in
Overall Width
4 1/8 in

Details

Power Source
Corded
Housing Material
Plastic
Item
Tire Repair Kit
Includes
Tire Inflator, Tire Repair Sealant
Features
No Jack Required, Tire Sensor Safe
Maximum Air Pressure
60 psi

Description

Tire Repair Kit, Maximum Air Pressure 60 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 10 1/4 in, Power Source Corded, Overall Height 8 7/8 in, Overall Width 4 1/8 in, Features No Jack Required, Tire Sensor Safe, Includes Tire Inflator, Tire Repair Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.