Zoro Homepage

Tire Repair Kit, 60 psi Max., Corded

  • Mfr # 50159

  • Zoro # G416091323


product price: $70.19
/ea
Sold in multiples of 2 for $140.38

Key Features

Overall Height
9 1/4 in
Overall Length
11 in
Overall Width
4 1/8 in
Maximum Air Pressure
60 psi
Includes
Tire Inflator, Tire Repair Sealant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50159
Zoro #
G416091323
UPC #
716281511554
Country of Origin
Viet Nam

Dimensions

Overall Height
9 1/4 in
Overall Length
11 in
Overall Width
4 1/8 in
Hose Length
2 ft

Details

Maximum Air Pressure
60 psi
Includes
Tire Inflator, Tire Repair Sealant
Housing Material
Plastic
Power Source
Corded
Features
No Jack Required, Tire Sensor Safe
Item
Tire Repair Kit

Description

Tire Repair Kit, Maximum Air Pressure 60 psi, Housing Material Plastic, Hose Length 2 ft, Overall Length 11 in, Power Source Corded, Overall Height 9 1/4 in, Overall Width 4 1/8 in, Features No Jack Required, Tire Sensor Safe, Includes Tire Inflator, Tire Repair Sealant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.