Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Sealant, Green, Slime

  • Mfr # 10195

  • Zoro # G510062977


product price: $44.29
/ea

Key Features

Color
Green
Container Type
Bottle
Series
Slime
Standards
OSHA HCS 29 CFR 1910.1200
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10195
Zoro #
G510062977
UPC #
716281510731
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Color
Green
Container Type
Bottle
Series
Slime
Standards
OSHA HCS 29 CFR 1910.1200
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
182 Degrees F
Item
Tire Sealant
Product Form
Liquid
Flammability
Nonflammable
Minimum pH Level
8.8
Compatible Tire Type
ATV Tires, Bicycles Tires, Dirt Bike Tires, Golf Cart Tires, Non-Highway Tires, Riding Lawn Mowers Tires, Scooter Tires, Small Trailer Tires, Tractor Tires
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Product Type
Sealant
Odor
Unscented
Maximum pH Level
10.5

Description

Tire Sealant, Product Type Sealant, Product Form Liquid, Container Type Bottle, Container Size 1 gal, Compatible Tire Type ATV Tires, Bicycles Tires, Dirt Bike Tires, Golf Cart Tires, Non-Highway Tires, Riding Lawn Mowers Tires, Scooter Tires, Small Trailer Tires, Tractor Tires, Color Green, Standards OSHA HCS 29 CFR 1910.1200, Flammability Nonflammable, Maximum Operating Temperature 182 Degrees F, Maximum pH Level 10.5, Minimum Operating Temperature 14 Degrees F, Minimum pH Level 8.8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.