Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Sealant Refill Cartridge, 2-1/2" L

  • Mfr # 10179

  • Zoro # G5129579


product price: $24.87
/ea

Key Features

Size
15.2 oz
Color
Green
Width
3.75 in
Used For
Flat Tire Repair Kit
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10179
Zoro #
G5129579
UPC #
716281509209
Country of Origin
China

Dimensions

Size
15.2 oz
Width
3.75 in
Length
2 1/2 in
Container Size
15.2 oz

Details

Item
Tire Sealant Refill Cartridge
Color
Green
Used For
Flat Tire Repair Kit
Features
Tire Sensor Safe
Material
Plastic
For Use With
50122, 50123
Standards
OSHA, WHMIS
Number of Pieces
1
Container Type
Refill Cartridge
Compatible Tire Type
Car Tires, RVs, SUVs, Trailers, Truck Tires
Maximum pH Level
9
Product Form
Liquid
Product Type
Tire Sealant Refill Cartridge

Description

Tire Sealant Refill Cartridge, Product Type Tire Sealant Refill Cartridge, Product Form Liquid, Container Type Refill Cartridge, Container Size 15.2 oz, Compatible Tire Type Car Tires, RVs, SUVs, Trailers, Truck Tires, Color Green, Standards OSHA, WHMIS, Features Tire Sensor Safe, Maximum pH Level 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.