Zoro Homepage

Tire Sealant, Squeeze Bottle, 16 oz.

  • Mfr # 10011

  • Zoro # G2685155


product price: $10.79
/ea

Key Features

Includes
Valve Core Remover
Size
16 oz
Material
Fiber Base
Features
Instantly Seals up to 1/4 in (6mm) Punctures, No Jack or Tools Required, TPMS Safe
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011
Zoro #
G2685155
UPC #
716281000720
Country of Origin
United States

Dimensions

Size
16 oz
Container Size
16 oz
Compatible Hole Size
1/4 in

Details

Includes
Valve Core Remover
Material
Fiber Base
Item
Tire Sealant
Features
Instantly Seals up to 1/4 in (6mm) Punctures, No Jack or Tools Required, TPMS Safe
Form
Liquid
Used For
Cars, Trucks, SUVs, RVs, Trailers
Container Type
Bottle
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Max. Safe Storage Temp.
0 Degrees to 100 Degrees F
Flammable / Non Flammable
Non Flammable
Color
Green
Standards
OSHA, WHMIS
Application
Instantly Seals Up To 1/4" (6mm) Punctures, Great For Use In An Emergency
Odor
Characteristic
Flammability
Nonflammable
Compatible Tire Type
Car Tires, RVs, SUVs, Trailers, Truck Tires
Minimum Safe Storage Temperature
-35 Degrees F
Product Form
Liquid
Product Type
Tire Repair Sealant
Maximum pH Level
Not Rated
Maximum Safe Storage Temperature
182 Degrees F

Description

Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 16 oz, Compatible Tire Type Car Tires, RVs, SUVs, Trailers, Truck Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in, Features Instantly Seals up to 1/4 in (6mm) Punctures, No Jack or Tools Required, TPMS Safe, Flammability Nonflammable, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 182 Degrees F, Minimum Safe Storage Temperature -35 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.