Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Sealant, Squeeze Bottle, 32 oz.

  • Mfr # 10009

  • Zoro # G2907186


product price: $17.79
/ea

Key Features

Max. Safe Storage Temp.
0 Degrees to 100 Degrees F
Size
32 oz
Material
Fiber Base
Color
Green
Features
Environmentally Friendly and Cleans Up with Water, Instantly Seals up to 1/4 in (6mm) Punctures, Safe for Tires and Rims, Non-Corrosive, Non-Hazardous, Non-Toxic, Seals Punctures for up to 2 Years, Stops Slow Leaks, Uses Fibro-Seal Technology, Valve Core Removal Tool Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10009
Zoro #
G2907186
UPC #
716281000706
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz
Compatible Hole Size
1/4 in

Details

Max. Safe Storage Temp.
0 Degrees to 100 Degrees F
Material
Fiber Base
Color
Green
Features
Environmentally Friendly and Cleans Up with Water, Instantly Seals up to 1/4 in (6mm) Punctures, Safe for Tires and Rims, Non-Corrosive, Non-Hazardous, Non-Toxic, Seals Punctures for up to 2 Years, Stops Slow Leaks, Uses Fibro-Seal Technology, Valve Core Removal Tool Included
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Container Type
Bottle
Includes
Valve Core Remover
Item
Tire Sealant
Form
Liquid
Flammable / Non Flammable
Non Flammable
Used For
ATVs/UTVs, Golf Carts, Riding Lawn Mowers, Small Trailers, Tractors, Scooters And All Other Non-Highway Tubeless Tires
Application
It Instantly Seals Up To 1/4" (6mm) Punctures
Standards
OSHA, WHMIS
Number of Pieces
1
Maximum pH Level
Not Rated
Compatible Tire Type
ATV Tires, Golf Cart Tires, Riding Mower Tires, Scooters, Small Trailers, Tractor Tires, Tubeless Tires, UTV Tires
Maximum Safe Storage Temperature
182 Degrees F
Product Type
Tire Repair Sealant
Product Form
Liquid
Minimum Safe Storage Temperature
-35 Degrees F
Odor
Characteristic
Flammability
Nonflammable

Description

Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 32 oz, Compatible Tire Type ATV Tires, Golf Cart Tires, Riding Mower Tires, Scooters, Small Trailers, Tractor Tires, Tubeless Tires, UTV Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.