Zoro Homepage

Tire Sealant, Squeeze Bottle, 8 oz.

  • Mfr # 10003

  • Zoro # G1448517


product price: $7.19
/ea

Key Features

Container Type
Bottle
Used For
Bicycles, Dirt Bikes, Wheelbarrows, Jogging Strollers And All Other Tires With Tubes
Material
Fiber Base
Includes
Valve Core Remover
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10003
Zoro #
G1448517
UPC #
716281000645
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz
Compatible Hole Size
1/8 in

Details

Container Type
Bottle
Used For
Bicycles, Dirt Bikes, Wheelbarrows, Jogging Strollers And All Other Tires With Tubes
Material
Fiber Base
Item
Tire Sealant
Includes
Valve Core Remover
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Form
Liquid
Color
Green
Flammable / Non Flammable
Non Flammable
Features
Environmentally Friendly and Cleans Up with Water, Non-Hazardous, Non-Toxic, Uses Fibro-Seal Technology
Max. Safe Storage Temp.
0 Degrees to 100 Degrees F
Application
Instantly Seals Up To 1/8" (3mm) Punctures
Standards
OSHA, WHMIS
Compatible Tire Type
Bicycle Tires, Dirt Bikes, Riding Mower Tires, Wheelbarrow Tires
Flammability
Nonflammable
Product Type
Tire Repair Sealant
Minimum Safe Storage Temperature
-35 Degrees F
Maximum pH Level
Not Rated
Odor
Characteristic
Maximum Safe Storage Temperature
182 Degrees F
Product Form
Liquid

Description

Tire Sealant, Product Type Tire Repair Sealant, Product Form Liquid, Container Type Bottle, Container Size 8 oz, Compatible Tire Type Bicycle Tires, Dirt Bikes, Riding Mower Tires, Wheelbarrow Tires, Color Green, Standards OSHA, WHMIS, Compatible Hole Size 1/8 in, Features Environmentally Friendly and Cleans Up with Water, Non-Hazardous, Non-Toxic, Uses Fibro-Seal Technology, Flammability Nonflammable, Maximum pH Level Not Rated, Maximum Safe Storage Temperature 182 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.