Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tire Sealant, White, Slime

  • Mfr # 60187

  • Zoro # G810062974


product price: $14.19
/ea

Key Features

Color
White
Container Type
Can
Series
Slime
Standards
OSHA HCS 29 CFR 1910.1200
Minimum Operating Temperature
-35 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60187
Zoro #
G810062974
UPC #
716281510014
Country of Origin
United States

Dimensions

Container Size
18 oz
Compatible Hole Size
1/4 in

Details

Color
White
Container Type
Can
Series
Slime
Standards
OSHA HCS 29 CFR 1910.1200
Minimum Operating Temperature
-35 Degrees F
Maximum Operating Temperature
182 Degrees F
Item
Tire Sealant
Flammability
Nonflammable
Features
No Jack Required, TPMS Safe
Product Form
Aerosol
Product Type
Sealant
Compatible Tire Type
Car Tires, SUV Tires, Truck Tires

Description

Tire Sealant, Product Type Sealant, Product Form Aerosol, Container Type Can, Container Size 18 oz, Compatible Tire Type Car Tires, SUV Tires, Truck Tires, Color White, Standards OSHA HCS 29 CFR 1910.1200, Compatible Hole Size 1/4 in, Features No Jack Required, TPMS Safe, Flammability Nonflammable, Flash Point Not Applicable, Maximum Operating Temperature 182 Degrees F, Minimum Operating Temperature -35 Degrees F, Series Slime

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.