Tire Valve Stems, 1 1/4 In., PK2
Mfr # 20161
Zoro # G4881554
product price: $3.95
/pk 2, $1.98/eaKey Features
Material
Rubber
Color
Black
Features
Replace Worn and Leaky Valves. (TR415).
Length
1 1/4 in
Valve Size
Standard Bore
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20161
Zoro #
G4881554
UPC #
716281503672
Country of Origin
Thailand
Dimensions
Length
1 1/4 in
Valve Size
Standard Bore
Overall Length
1 1/4 in
Maximum Rim Hole Size
0.625 in
Details
Item
Tire Valve Stems-TR415 65
Material
Rubber
Color
Black
Features
Replace Worn and Leaky Valves. (TR415).
Product Type
Tubeless Tire Valve
Valve Stem Angle
180 Degrees
Compatible Vehicle Type
All Tires
Description
Tire Valve Stems-TR415 65, Product Type Tubeless Tire Valve, Mounting Type Snap-In, Valve Stem Angle 180 Degrees , Valve Shape Not Applicable, Valve Size Standard Bore, Thread Size Not Applicable, Compatible Vehicle Type All Tires, Minimum Operating Air Pressure Not Applicable, Maximum Operating Air Pressure Not Applicable, Color Black, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Material Rubber, Maximum Rim Hole Size 0.625 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.