Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Extenders, Metal, 1-1/4 In., PK4

  • Mfr # 2045-A

  • Zoro # G4882272


product price: $5.45
/pk 4, $1.36/ea

Key Features

Material
Metal
Color
Silver
Length
1 1/4 in
Product Type
Valve Extensions
Compatible Thread Size
0.305-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2045-A
Zoro #
G4882272
UPC #
716281000089
Country of Origin
Thailand

Dimensions

Length
1 1/4 in
Compatible Thread Size
0.305-32
Overall Length
1 1/4 in
Compatible Valve Size
Standard Bore

Details

Item
Valve Extension
Material
Metal
Color
Silver
Product Type
Valve Extensions
Design
Straight Grip Tire Valve Extenders
Cap Shape
Round

Description

Valve Extension, Product Type Valve Extensions, Design Straight Grip Tire Valve Extenders, Cap Shape Round, Color Silver, Overall Length 1 1/4 in, Overall Diameter Not Applicable, Compatible Thread Size 0.305-32, Compatible Valve Size Standard Bore, Material Metal, Finish Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.