Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Clipboard, Green; Red, 9 1/2" W

  • Mfr # SAU00580

  • Zoro # G122771113


product price: $19.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAU00580
Zoro #
G122771113
UPC #
044357005806
Country of Origin
United States

Description

Storage Clipboard, File Size - Clipboard Letter, Clip Capacity 1/2 in, Clip Type Low Capacity, Color Family - Clipboard Green, Color Green, Red, Storage Opening Type Top, Basic Material Plastic, Specific Material Polypropylene, Width 9 1/2 in, Height 13 1/2 in, Depth 1 1/4 in, Sheet Size 9 in x 11-3/4 in, Storage Capacity 1-1/4 in, Storage Clipboard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.