Zoro Homepage

Adhesive Floor Mat Dispenser Rack

  • Mfr # M-FB-P9943-82

  • Zoro # G2547361


product price: $62.49
/ea

Key Features

Material
Metal
Size
26 in x 10 in
Application
Used To Store And Dispense Adhesive Floor Mats
Features
Easy Storing And Dispensing Of Adhesive Floor Mats
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-FB-P9943-82
Zoro #
G2547361
UPC #
-
Country of Origin
United States

Dimensions

Size
26 in x 10 in

Details

Item
Adhesive Floor Mat Dispenser Rack
Material
Metal
Application
Used To Store And Dispense Adhesive Floor Mats
Features
Easy Storing And Dispensing Of Adhesive Floor Mats
Color
Gray

Description

Adhesive Floor Mat Dispenser Rack, Metal, Gray, Size 26 in x 10 in, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.