Adhesive Tire Lbl, Roll, Paper, PK500
Mfr # M-FB-P9943-79
Zoro # G0750881
product price: $74.29
/pk 500, $0.15/eaKey Features
Material
Plastic
Size
3 in x 6 in
Application
Identifying Pricing or Technical Information About That Specific Tire
Color
White
Package Configuration
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M-FB-P9943-79
Zoro #
G0750881
UPC #
-
Country of Origin
United States
Dimensions
Size
3 in x 6 in
Length
6 in
Dimensions
3 in x 6 in
Width
3 in
Details
Item
Adhesive Tire Label
Material
Plastic
Application
Identifying Pricing or Technical Information About That Specific Tire
Color
White
Package Configuration
Roll
Cover Type
Tire Labels
For Use On Vehicle Part
Tire
Compatible Vehicle Type
Most Vehicles
Description
Adhesive Tire Label, Tire Labels, Most Vehicles, Plastic, 3 in x 6 in, White, Length 6 in, Width 3 in, For Use On Vehicle Part Tire, Package Configuration Roll, Size 3 in x 6 in, Standards -, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.