Fender Cover, PVC, 2 x 3 Ft, PK10

  • Mfr # M-FB-P9933-84

  • Zoro # G1871807


product price: $124.76
/pk 10, $12.48/ea
Free Shipping & Returns

Key Features

Length
36 in
Width
24 in
Color
Black
Features
Fender Cover Provides Grip and Cushioning Against The Protected Areas
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-FB-P9933-84
Zoro #
G1871807
UPC #
007691452224
Country of Origin
China

Dimensions

Length
36 in
Width
24 in
Size
2 ft x 3 ft
Dimensions
2 ft x 3 ft

Details

Item
Fender Cover
Color
Black
Features
Fender Cover Provides Grip and Cushioning Against The Protected Areas
Material
PVC
Application
Used to Protect Vehicle When Working On Engine Compartment
For Use On Vehicle Part
Fender
Compatible Vehicle Type
Most Vehicles
Cover Type
Fender Cover

Description

Fender Cover, Fender Cover, Most Vehicles, PVC, 2 ft x 3 ft, Black, Length 36 in, Width 24 in, For Use On Vehicle Part Fender, Size 2 ft x 3 ft, Standards -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.