HD Battery Bag, 22 x 32 In, PK10
Mfr # M-FG-H1142-35
Zoro # G8531092
product price: $22.19
/pk 10, $2.22/eaKey Features
Color
Clear
Material
Plastic
Application
Keeps Acid and Dirt From Contaminating Surfaces of Hands
Width
22 in
Package Configuration
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-FG-H1142-35
Zoro #
G8531092
UPC #
-
Country of Origin
United States
Dimensions
Size
22 in x 32 in
Width
22 in
Length
32 in
Dimensions
22 in x 32 in
Details
Item
Heavy Duty Battery Bag
Color
Clear
Material
Plastic
Application
Keeps Acid and Dirt From Contaminating Surfaces of Hands
Package Configuration
Box
Cover Type
Battery Bags
Compatible Vehicle Type
Most Vehicles
For Use On Vehicle Part
Battery
Description
Heavy Duty Battery Bag, Battery Bags, Most Vehicles, Plastic, 22 in x 32 in, Clear, Length 32 in, Width 22 in, For Use On Vehicle Part Battery, Package Configuration Box, Size 22 in x 32 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.