Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Tag, Plastic, PK1000

  • Mfr # M-FB-P9933-23

  • Zoro # G0310152


product price: $21.99
/pk 1000, $0.02/ea

Key Features

Application
Used to Secure Keys
Features
Plastic Key Tags are Self-Locking to Help Secure Keys
Material
Plastic
Color
White
Size
4-1/2 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-FB-P9933-23
Zoro #
G0310152
UPC #
-
Country of Origin
United States

Dimensions

Size
4-1/2 in x 3/4 in
Width
3/4 in
Length
4 1/2 in
Dimensions
4 1/2 in x 3/4 in

Details

Item
Key Tag
Application
Used to Secure Keys
Features
Plastic Key Tags are Self-Locking to Help Secure Keys
Material
Plastic
Color
White
Cover Type
Key Tags
Compatible Vehicle Type
Most Vehicles
Package Configuration
Package
For Use On Vehicle Part
Keys

Description

Key Tag, Key Tags, Most Vehicles, Plastic, 4 1/2 in x 3/4 in, White, Length 4 1/2 in, Width 3/4 in, For Use On Vehicle Part Keys, Package Configuration Package, Size 4-1/2 in x 3/4 in, Standards -, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.