Seat Cover, Roll, Plastic, PK250
Mfr # M-FG-P9943-14
Zoro # G0567646
product price: $82.79
/pk 250, $0.33/ea
Free Shipping & Returns
Key Features
Color
Clear
Material
Plastic
Application
Used to Protect Interior Vehicle Seats
Length
56 in
Features
Top Layer is Smooth, Bottom Layer Grips
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-FG-P9943-14
Zoro #
G0567646
UPC #
-
Country of Origin
United States
Dimensions
Length
56 in
Size
32 in x 56 in
Dimensions
32 in x 56 in
Width
32 in
Details
Color
Clear
Material
Plastic
Application
Used to Protect Interior Vehicle Seats
Item
Seat Cover
Features
Top Layer is Smooth, Bottom Layer Grips
Package Configuration
Roll
For Use On Vehicle Part
Vehicle Seat
Cover Type
Seat Covers
Compatible Vehicle Type
Most Vehicles
Description
Seat Cover, Seat Covers, Most Vehicles, Plastic, 32 in x 56 in, Clear, Length 56 in, Width 32 in, For Use On Vehicle Part Vehicle Seat, Package Configuration Roll, Size 32 in x 56 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.