Zoro Homepage

Seat Cover, Roll, Plastic, PK500

  • Mfr # M-FG-P9943-15

  • Zoro # G1241161


product price: $104.99
/pk 500, $0.21/ea
Free Shipping & Returns

Key Features

Color
Clear
Material
Plastic
Application
Used to Protect Interior Vehicle Seats
Length
52 in
Size
32 in x 52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-FG-P9943-15
Zoro #
G1241161
UPC #
-
Country of Origin
United States

Dimensions

Length
52 in
Size
32 in x 52 in
Width
32 in
Dimensions
32 in x 52 in

Details

Color
Clear
Material
Plastic
Application
Used to Protect Interior Vehicle Seats
Item
Seat Cover
Features
Top Layer is Smooth, Bottom Layer Grips
Package Configuration
Roll
Compatible Vehicle Type
Most Vehicles
Cover Type
Seat Covers
For Use On Vehicle Part
Vehicle Seat

Description

Seat Cover, Seat Covers, Most Vehicles, Plastic, 32 in x 52 in, Clear, Length 52 in, Width 32 in, For Use On Vehicle Part Vehicle Seat, Package Configuration Roll, Size 32 in x 52 in, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.