Start-Up Kit, Mobile With Product
Mfr # M-FB-P9943-76
Zoro # G8995393
product price: $413.99
/ea
Free Shipping & Returns
Key Features
Material
Metal and Plastic
Features
Dispenser System Is Mobile And Keeps Products Organized And Within Reach
Includes
250 Seat Covers, 500 Plastic Floor Mats, 500 Parts Bags, 250 Steering Wheel Covers, and 100 Tire Storage Bags
Size
41 in x 41 in x 26 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M-FB-P9943-76
Zoro #
G8995393
UPC #
-
Country of Origin
United States
Dimensions
Size
41 in x 41 in x 26 in
Details
Item
Start-Up Kit, Mobile With Product
Material
Metal and Plastic
Features
Dispenser System Is Mobile And Keeps Products Organized And Within Reach
Includes
250 Seat Covers, 500 Plastic Floor Mats, 500 Parts Bags, 250 Steering Wheel Covers, and 100 Tire Storage Bags
Color
Black
Application
Used To Store Product In Service Areas
Description
Start-Up Kit, Mobile With Product, Metal and Plastic, Black, Size 41 in x 41 in x 26 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.