Label Holder, Clear, 1 in W, PK10
- Mfr # WSFA-1FHG
- Zoro # G723367258
product price:Â
$
5.35
/pk of 10, $0.53/ea
Sold in multiples of 20Â pks for
$107.00
Key Features
Label Attachment Type
Gripper
Material
Plastic
Wire Rope Length
1 in
Overall Width
1 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WSFA-1FHG
- Zoro #
- G723367258
- UPC #
- -
- Country of Origin
- China
- Label Attachment Type
- Gripper
- Material
- Plastic
- Color
- Clear
- Number of Label Holders
- 10
- Finish
- Matte, Smooth
- Item
- Label Holder
- Shell Material
- Plastic
- Wire Color
- Clear
- Traction Material
- Plastic
Dimensions
- Wire Rope Length
- 1 in
- Overall Width
- 1 in
- Overall Length
- 1 in
- Length
- 1 in
Description
Label Holder, Color Clear, Finish Matte, Smooth, Label Attachment Type Gripper, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 10, Overall Length 1 in, Overall Width 1 in, Package Quantity 10
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.