Graphite Dry Lubricant, Petroleum Distillates, 12 oz, Aerosol Can

  • Mfr # SLIPAERO-6CS

  • Zoro # G2655791


product price:  $11.69
/ea

Key Features

Container Type
Aerosol Can
Lubricant Type
Dry Film Lubricant
Container Capacity
12 oz
Color
Black
Operating Temperature - Maximum
450 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLIPAERO-6CS
Zoro #
G2655791
UPC #
-
Country of Origin
United States

Details

Item
General Purpose Dry Lubricant
Container Type
Aerosol Can
Lubricant Type
Dry Film Lubricant
Container Capacity
12 oz
Color
Black
Operating Temperature - Maximum
450 Degrees F
Operating Temperature - Minimum
-75 Degrees F
NSF Rating
Not Rated
Primary Additives
Graphite
Base Lubricant
Petroleum Distillates
Flash Point
Extremely flammable aerosol
Application
For Roller Chains On Oven Conveyors, Paint Lines and Drying Ovens, Bakery Oven Chains, Sealed for Life Units
GHS Flammability Rating
Extremely Flammable Aerosol (Category 1)
Net Weight
12 oz.
VOC Content
44 %
Green Certification or Other Recognition
USDA Certified Biobased Product
USDA Certified Biobased Product
USDA Certified Biobased Product
Flammability
Flammable
Odorless
No
50 State VOC Compliant
No
Series
SLIP Plate
Post-Application Film
Dry
Metal Detectable Container
Metal Detectable
Aerosol Container Delivery Method
Wide Spray
Aerosol Container Net Fill
12 oz
Odor
Not Odorless
Operating Temperature Range
-75 Degrees to 450 Degrees F

Description

General Purpose Lubricant, Dry, SLIP Plate, SLIP Plate, Net Fill 12 oz, Container Size 12 oz, Lubricant Container Aerosol Can, Petroleum Distillates, Graphite Primary Additive, Min. Operating Temp. -75 Degrees F, Max. Operating Temp. 450 Degrees F, NSF Rating Not Rated, 50 State VOC Compliant No, VOC Content 44 Percent, Lubricant Color Black, Odorless No, Flammable Flammability, Extremely Flammable Aerosol (Category 1), Flash Point Extremely flammable aerosol, Standards Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.