
3 ft x 5 ft Slip Resistant Grit Top Mat with Drainage Slots, Food Service Safety
Mfr # FM-025
Zoro # G922917803
product price:Â $145.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
3 ft
Length
5 ft
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FM-025
Zoro #
G922917803
UPC #
805708025559
Country of Origin
China
Dimensions
Width
3 ft
Length
5 ft
Details
Color
Black
Item
Mat
Surface Material
Rubber
Description
FM-025 Slip Shield Mat, Slip-Resistant Floor Mat, Keep your commerical kitchen or food prep area safe with Slip Shield Mat, Designed for high traffic, wet and greasy environments, this mat improves traction and reduces slip hazards. 3 ft x 5 ft, commercial-grade nitrile rubber with slip resistant grip top. Proprietary bottom pattern, reduces slippage, redirects liquids and minimizes hydroplaning. Lightweight and low profile, east to transport and fits under doorways. Tapered border, reduces trips and equipment wheels. Antimicrobial Surface, helps reduce bacterial growth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.