Zoro Homepage

Self Adhesive Backing, 3 in.x 36 in., PK6

  • Mfr # 363006

  • Zoro # G4228314


product price: $48.19
/pk 6, $8.03/ea

Key Features

Width
3 in
Thickness
1/32 in
Material
Plastic
Color
Clear/White
Label Holder Mounting Type
Self Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
363006
Zoro #
G4228314
UPC #
659900630062
Country of Origin
Multiple

Dimensions

Width
3 in
Thickness
1/32 in
Length
36 in
Overall Length
36 in
Overall Width
3 in

Details

Item
Label Holder
Material
Plastic
Color
Clear/White
Label Holder Mounting Type
Self Adhesive
For Use With
Any Shelf, Bin, Rack
Finish
Smooth
Label Holder Style
Slide In
Number of Label Holders
6
Product Type
Label Holder
Label Attachment Type
Slide-In

Description

Label Holder, Color Clear/White, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Self-Adhesive, Number of Label Holders 6, Overall Length 36 in, Overall Width 3 in, Product Type Label Holder, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.