Zoro Homepage

Bed Riser, Rubber, Blk, 500 lb Cap., Circle

  • Mfr # CB672

  • Zoro # G216520993


product price: $15.49
/ea
Sold in multiples of 12 for $185.88

Key Features

Riser Shape
Circle
Color
Black
Weight Capacity
500 lb
Riser Height
3 in
Product Type
Bed Risers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB672
Zoro #
G216520993
UPC #
-
Country of Origin
China

Dimensions

Riser Height
3 in

Details

Riser Shape
Circle
Color
Black
Item
Bed Riser
Weight Capacity
500 lb
Product Type
Bed Risers
Material
Rubber

Description

Bed Riser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.