Zoro Homepage

Bed Riser, Rubber, Blk, 660 lb Cap., Circle

  • Mfr # CB671

  • Zoro # G816521017


product price: $18.65
/ea
Sold in multiples of 12 for $223.80

Key Features

Riser Shape
Circle
Color
Black
Material
Rubber
Riser Height
5 in
Weight Capacity
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB671
Zoro #
G816521017
UPC #
-
Country of Origin
China

Dimensions

Riser Height
5 in

Details

Item
Bed Riser
Riser Shape
Circle
Color
Black
Material
Rubber
Weight Capacity
660 lb
Product Type
Bed Risers

Description

Bed Riser

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.