Zoro Homepage

Caster Wheel

  • Mfr # CB680

  • Zoro # G416016890


product price: $16.15
/ea
Sold in multiples of 8 for $129.20

Key Features

Wheel/Tread Color
Black/Gray
Stem Length
13/16 in
Wheel/Tread Material
Rubber
Number of Mounting Holes
1
Caster Mounting Type
Stem
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB680
Zoro #
G416016890
UPC #
-
Country of Origin
China

Dimensions

Stem Length
13/16 in
Wheel Width
2 3/8 in
Stem Dia.
7/16 in
Wheel Dia.
2 in
Tire Thickness
1/2 in

Details

Wheel/Tread Color
Black/Gray
Wheel/Tread Material
Rubber
Number of Mounting Holes
1
Caster Mounting Type
Stem
Load Capacity - Maximum
330 lb
Item
Stem Caster
Caster Sub-Type
Swivel
Application
Office Equipment
Caster Stem Type
Push-In
Number of Wheels
2
Tread Shape
Twin Wheel

Description

Caster Wheel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.