Zoro Homepage

Furniture Glides, Screw-In, Circle, Black

  • Mfr # CB5010

  • Zoro # G216016885


product price: $9.19
/ea
Sold in multiples of 36 for $330.84

Key Features

Attachment Method
Screw-In
For Floor Surface
Hard Floors
Product Type
Furniture Glides
Overall Height
1 1/2 in
Pad Material
Felt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5010
Zoro #
G216016885
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Overall Diameter
1 1/8 in
Fastener Length
1 in
Screw Thread Size
1/4"-20

Details

Item
Furniture Glides
Attachment Method
Screw-In
For Floor Surface
Hard Floors
Product Type
Furniture Glides
Pad Material
Felt
Color
Black
Leg Angle
Straight
Shape
Circle

Description

Outdoor Furnititure Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.