Zoro Homepage

Furniture Glides, Screw-In, Circle, Black

  • Mfr # CB5016

  • Zoro # G616016881


product price: $9.15
/ea
Sold in multiples of 36 for $329.40

Key Features

Pad Material
Felt
Leg Angle
Straight
Fastener Length
1 in
Overall Height
1 1/2 in
Overall Diameter
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5016
Zoro #
G616016881
UPC #
-
Country of Origin
China

Dimensions

Fastener Length
1 in
Overall Height
1 1/2 in
Overall Diameter
1 1/8 in
Screw Thread Size
5/16"-18

Details

Pad Material
Felt
Leg Angle
Straight
Item
Furniture Glides
For Floor Surface
Hard Floors
Color
Black
Shape
Circle
Product Type
Furniture Glides
Attachment Method
Screw-In

Description

Outdoor Furnititure Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.