Furniture Glides, Slip-On, Circle, Gray
Mfr # CB5008
Zoro # G616016911
product price: $10.65
/eaSold in multiples of 36 for $383.40
Key Features
Shape
Circle
Overall Height
1 5/8 in
For Floor Surface
Hard Floors
Pad Material
Felt
Leg Angle
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB5008
Zoro #
G616016911
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 5/8 in
Overall Diameter
1 11/16 in
Details
Shape
Circle
For Floor Surface
Hard Floors
Item
Furniture Glides
Pad Material
Felt
Leg Angle
Straight
Attachment Method
Slip-On
Color
Gray
Product Type
Furniture Glides
Description
Outdoor Furnititure Feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.