Furniture Glides, Slip-On, Rectangle, Gray
Mfr # CB5000
Zoro # G516016950
product price: $11.29
/eaSold in multiples of 36 for $406.44
Key Features
Leg Angle
Straight
Product Type
Furniture Glides
Overall Length
1 1/2 in
For Floor Surface
Hard Floors
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB5000
Zoro #
G516016950
UPC #
-
Country of Origin
China
Dimensions
Overall Length
1 1/2 in
Overall Height
1 3/8 in
Overall Width
1/2 in
Details
Leg Angle
Straight
Product Type
Furniture Glides
For Floor Surface
Hard Floors
Item
Furniture Glides
Color
Gray
Shape
Rectangle
Attachment Method
Slip-On
Pad Material
Felt
Description
Outdoor Furnititure Feet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.