Zoro Homepage

Furniture Glides, Slip-On, Rectangle, Gray

  • Mfr # CB5002

  • Zoro # G216016939


product price: $14.35
/ea
Sold in multiples of 36 for $516.60

Key Features

Leg Angle
Straight
Attachment Method
Slip-On
Overall Length
2 1/4 in
Product Type
Furniture Glides
Overall Height
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5002
Zoro #
G216016939
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/4 in
Overall Height
1 3/8 in
Overall Width
5/8 in

Details

Leg Angle
Straight
Attachment Method
Slip-On
Item
Furniture Glides
Product Type
Furniture Glides
Color
Gray
Pad Material
Felt
For Floor Surface
Hard Floors
Shape
Rectangle

Description

Outdoor Furnititure Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.