Zoro Homepage

Furniture Glides, Slip-On, Square, Black

  • Mfr # CB5080

  • Zoro # G516103285


product price: $7.59
/ea
Sold in multiples of 36 for $273.24

Key Features

For Floor Surface
Hard Floors
Attachment Method
Slip-On
Structural Material
Rubber
Color
Black
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB5080
Zoro #
G516103285
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2 1/2 in
Overall Height
1/2 in
Overall Width
2 1/2 in

Details

For Floor Surface
Hard Floors
Attachment Method
Slip-On
Structural Material
Rubber
Color
Black
Leg Angle
Straight
Product Type
Furniture Glides
Shape
Square
Item
Furniture Glides
Pad Material
Felt

Description

Outdoor Furnititure Feet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.