9in x 1/16in x 5/8-11 A-36-R-BF Cut-off Wheel, 10PK

  • Mfr # 10743

  • Zoro # G315555773


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 20 for $139.80

Key Features

Overall Diameter
9 in
Overall Thickness
1/16 in
Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10743
Zoro #
G315555773
UPC #
-
Country of Origin
Italy

Dimensions

Overall Diameter
9 in
Overall Thickness
1/16 in

Details

Primary Material Application
Steel
Abrasive Material
Aluminum Oxide
Wheel Type
Type 27

Description

This high-performance cut-off wheel is designed for precision and efficiency in cutting applications. Engineered with a robust A-36-R-BF abrasive composition, it ensures clean and accurate cuts through a variety of materials. The wheel's 9-inch diameter and 1/16-inch thickness provide an optimal balance between durability and cutting speed, while the 5/8-11 arbor ensures compatibility with a wide range of tools. Ideal for both professional and industrial use, this cut-off wheel delivers consistent performance and long-lasting reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.