
A-PRIME PLUS Type 27 Right Angle Grinder Wheels, Cutting - SLITTER, 6in x 0.45in x 7/8, 25PK (Discontinued)
- Mfr # 10719
- Zoro # G116025017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10719
Zoro #
G116025017
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Details
Wheel Type
Type 27
Description
A-PRIME PLUS is manufactured with new improved grain coating process which allows for even distribution of abrasive grains which allows for consistent performance and offers anti-aging performance. Ideal for low power machines. Reliable cutting disc with low bur and reduced sparks. Offered in Type 1 flat or Type 27 depressed shapes.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.