Right Angle Grinder Wheels, Cutting - SLITTER, A-PRIME PLUS, Type 1, 4-1/2in x 0.045in x 7/8, 25PK

  • Mfr # 10714

  • Zoro # G916025101


product price:  $2.99
/pk 25, $0.12/ea
Sold in multiples of 20 for $59.80

Key Features

Wheel Type
Type 1
Overall Thickness
0.045 in
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10714
Zoro #
G916025101
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 1

Description

These high-performance right angle grinder wheels are designed for precision cutting, offering a thin 0.045-inch profile for minimal material loss. The A-PRIME PLUS formulation ensures durability and efficiency, making them ideal for various metalworking applications. With a 4-1/2 inch diameter and 7/8 inch arbor, they fit most standard grinders.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.