Right Angle Grinder Wheels, Cutting - SLITTER, A-PRIME PLUS, Type 27, 6in x .045in x 5/8-11, 10PK

  • Mfr # 10720

  • Zoro # G916024982


product price:  $6.99
/pk 10, $0.70/ea
Sold in multiples of 40 for $279.60

Key Features

Wheel Type
Type 27
Overall Diameter
6 in
Overall Thickness
.045 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10720
Zoro #
G916024982
UPC #
-
Country of Origin
Germany

Dimensions

Overall Diameter
6 in
Overall Thickness
.045 in

Details

Wheel Type
Type 27

Description

A-PRIME PLUS is manufactured with new improved grain coating process which allows for even distribution of abrasive grains which allows for consistent performance and offers anti-aging performance. Ideal for low power machines. Reliable cutting disc with low bur and reduced sparks. Offered in Type 1 flat or Type 27 depressed shapes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.