
Type 27, 7 in Dia, 1/16 in Thick, Aluminum Oxide
Mfr # 10741
Zoro # G415555772
product price: $5.99
/pk 10, $0.60/eaSold in multiples of 40 for $239.60
Key Features
Wheel Type
Type 27
Overall Diameter
7 in
Overall Thickness
1/16 in
Abrasive Material
Aluminum Oxide
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10741
Zoro #
G415555772
UPC #
-
Country of Origin
Italy
Dimensions
Overall Diameter
7 in
Overall Thickness
1/16 in
Details
Wheel Type
Type 27
Abrasive Material
Aluminum Oxide
Primary Material Application
Steel
Description
This high-performance cut-off wheel is designed for precision and efficiency in cutting applications. With a 7-inch diameter and a thin 1/16-inch thickness, it ensures clean and accurate cuts with minimal material loss. The 5/8-11 arbor size provides a secure fit for a variety of grinders, enhancing stability and safety during use. Engineered with an A-46-R-BF abrasive rating, this wheel offers a balanced blend of durability and cutting speed, making it ideal for both professional and industrial settings. The T27 shape allows for versatile cutting angles, ensuring optimal performance across a range of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.