Zoro Homepage

Right Angle Grinder Wheels, Type 1, Cutting - SLITTER, A-Solid, 4-1/2in x 0.045in x 7/8, 25PK

  • Mfr # 10129

  • Zoro # G316025114


product price: $1.99
/pk 25, $0.08/ea
Sold in multiples of 200 for $398.00

Key Features

Wheel Type
Type 1
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Connector Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10129
Zoro #
G316025114
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 1
Primary Material Application
Steel, Stainless Steel

Description

These high-performance cutting wheels are designed for precision and efficiency in metalworking applications. With a 4-1/2 inch diameter and a slim 0.045 inch thickness, they provide clean, fast cuts with minimal material loss. The 7/8 inch arbor hole ensures compatibility with a wide range of right angle grinders, making them versatile for various tasks. Constructed from solid, durable materials, these wheels offer long-lasting performance and reliability, ideal for both professional and DIY projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.