
Type 1, 6 in Dia, 0.045 in Thick, Aluminum Oxide
Mfr # 10130
Zoro # G216025108
product price: $2.99
/pk 25, $0.12/eaSold in multiples of 200 for $598.00
Key Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10130
Zoro #
G216025108
UPC #
-
Country of Origin
China
Dimensions
Overall Diameter
6 in
Overall Thickness
0.045 in
Connector Size
7/8 in
Details
Wheel Type
Type 1
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
Description
Designed for precision and efficiency, these right angle grinder wheels are ideal for cutting through a variety of materials with ease. The thin 0.045-inch profile ensures minimal material loss while providing a clean, accurate cut. With a 6-inch diameter and a 7/8-inch arbor, these wheels are compatible with most standard right angle grinders. Engineered for durability, they offer a long service life, making them a reliable choice for both professional and DIY projects.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.