Zoro Homepage

Type 27, 4-1/2 in Dia, 0.045 in Thick, Aluminum Oxide

  • Mfr # 10131

  • Zoro # G316025107


product price: $1.99
/pk 25, $0.08/ea
Sold in multiples of 200 for $398.00

Key Features

Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10131
Zoro #
G316025107
UPC #
-
Country of Origin
China

Dimensions

Overall Diameter
4-1/2 in
Overall Thickness
0.045 in
Connector Size
7/8 in

Details

Wheel Type
Type 27
Primary Material Application
Steel, Stainless Steel
Abrasive Material
Aluminum Oxide

Description

Designed for precision and efficiency, these right angle grinder wheels are perfect for cutting through a variety of materials with ease. The Type 27 design ensures optimal performance and durability, making them ideal for both professional and DIY projects. With a thickness of just 0.045 inches, these wheels provide a clean, narrow cut, reducing material loss and improving overall accuracy. The 4-1/2 inch diameter and 7/8 inch arbor size make them compatible with most standard right angle grinders, offering versatility and convenience for any task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.